Order Entry
Export
Orders LinkContactUsLinkComponent
Jerricans, narrow neck

Jerricans, narrow neck

10 L, UN approval: 3H1/Y1.9/170, 193×234×298 mm, 45 mm, With screw cap
Catalog # RIXI6020310045WC
Jerricans, narrow neck
Catalog # RIXI6020310045WC
Jerricans, narrow neck
Jerricans, narrow neck

10 L, UN approval: 3H1/Y1.9/170, 193×234×298 mm, 45 mm, With screw cap

Price
499,00 €
Log in for availability
1 * 30 items
Product Details & Documents

HDPE, blue.

  • Good chemical resistance
  • Temperature resistant from −40 to +110 °C
  • UN approval

Universal jerrican for industry, trade and laboratories. Ideal for packaging, storage and transportation.

Specifications
  • Thread:
    45 mm
  • Type:
    With screw cap
  • Capacity:
    10 L
  • Description:
    UN approval: 3H1/Y1.9/170
  • Seq:
    06
  • W×D×H:
    193×234×298 mm
Accessories

Product Information

  • Catalog #
    Thread
    For
    Availability
    Price
  • Screw cap, black, HDPE
    Screw cap, black, HDPE
    RIXI8-6020-61
    61 mm
    Jerricans, 20 − 30 L
    Log in for availability
    1 * 1 items - 2,60 €

Product Information

  • Catalog #
    Thread
    For
    Availability
    Price
  • Screw cap, red, HDPE
    Screw cap, red, HDPE
    RIXI8-6021-61-R
    61 mm
    Jerricans, 20 − 30 L
    Log in for availability
    1 * 25 items - 48,00 €

Product Information

  • Catalog #
    Thread
    For
    Availability
    Price
  • Screw cap, black, HDPE
    Screw cap, black, HDPE
    RIXI8-6020-45
    45 mm
    Jerrican, 5 and 10 L
    Log in for availability
    1 * 1 items - 1,20 €