Jerricans, narrow neck
5 L, UN approval: 3H1/Y1.9/150, 145×192×251 mm, 45 mm, With screw cap
RIXI6020305045WC
HDPE, blue.
- Good chemical resistance
- Temperature resistant from −40 to +110 °C
- UN approval
Universal jerrican for industry, trade and laboratories. Ideal for packaging, storage and transportation.
- Thread:45 mm
- Type:With screw cap
- Capacity:5 L
- Description:UN approval: 3H1/Y1.9/150
- Seq:03
- W×D×H:145×192×251 mm
Accessories
- DescriptionThreadFor
- DescriptionThreadFor
- DescriptionThreadFor



