VWR® Flask Brushes
Brush for 50 ml flasks, Black, 44 - 54 mm, Wire
VWRU17145-052
These brushes with special construction puts the cleaning action directly where it is needed.
The bristles fold flat to fit throught the narrow bottle neck, then expand to fit the chamber.
- Bristle colour:Black
- Brush head Ø:44 - 54 mm
- Handle material:Wire
- Description:Brush for 50 ml flasks
- Seq:02



