VWR® Flask Brushes
Brush for 25 ml flasks, Black, 44 mm, Wire
Catalog # VWRU17145-050
Supplier: VWR Collection
Jump to:
Product Details & Documents
These brushes with special construction puts the cleaning action directly where it is needed.
The bristles fold flat to fit throught the narrow bottle neck, then expand to fit the chamber.
Specifications
- Bristle colour:Black
- Brush head Ø:44 mm
- Handle material:Wire
- Description:Brush for 25 ml flasks
- Seq:01



