Order Entry
Export
Orders LinkContactUsLinkComponent
 

Container, EUROBOX

414 L, with two handles, 1200×800×510 mm
Catalog # ZARG40709
Supplier:   ZARGES LEICHTBAU
Container, EUROBOX
Catalog # ZARG40709
Supplier:  ZARGES LEICHTBAU
Container, EUROBOX
Container, EUROBOX

414 L, with two handles, 1200×800×510 mm

Price
1 260,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Aluminium, with lid.

  • Lid with stainless steel hinges and holding straps
  • Blue stacking corners ensure safe stacking
  • Corner beads for additional dimensional stability

Eurobox has high resistance against corrosion due to stainless steel fittings. The peripheral foamed seal in the lid protects against dust and splash water.

Specifications
  • Type:
    with two handles
  • Capacity:
    414 L
  • Seq:
    04
  • W×D×H:
    1200×800×510 mm