Axygen® LTS Compatible Pipette Tips
LTS compatible, 200 µl, +, +, 50,29 mm, Clear, 10 racks, 96 each
Catalog # 613-7425
Supplier: Corning
Axygen® LTS Compatible Pipette Tips
Catalog # 613-7425
Supplier: Corning
Jump to:
Product Details & Documents
The new Axygen® LTS compatible pipette tips are ergonomically designed to reduce discomfort and are optimised to work with Rainin LiteTouch™ pipettors. These tips maintain the quality users have come to expect from corning.
- Graduation lines for quick accuracy checks
- Ultra-clear USP class VI resin
- Fine point delivery system ensures crisp sample dispensing
Flexible sealing area optimised to work with LTS pipettors enables less force to be used during pipetting.
Certifications: ISO 13485, ISO 14001. RNase-free, DNase-free, human DNA-free, PCR inhibitor-free, and non-pyrogenic.
Specifications
- Packed:10 racks, 96 each
- Sterile:+
- Volume:200 µl
- Length:50,29 mm
- Seq:16
- Tip style:LTS compatible
- Tip colour:Clear
- Filter:+
- Cat. No.:613-7425
- Environmental certification:Compared to conventional plastic racked pipet tips, reduces plastic per case by 70%.
Produced in ISO 14001 Certified facility. - Environmentally Preferable:Low Manufacturing Impact|Sustainable Packaging



