Fristads® 4083 High Visibility Softshell Jackets, Class 2
Dark blue/yellow, S, Regular
Catalog # KWIN125024171S
Supplier: FRISTADS KANSAS
Fristads® 4083 High Visibility Softshell Jackets, Class 2
Catalog # KWIN125024171S
Supplier: FRISTADS KANSAS
Jump to:
Product Details & Documents
High visibility softshell jacket made of a windproof and water-repellent stretch material suitable for most of the year.
- Windproof, water repellent and breathable
- Stretch material; Functional pockets
- Fleece inside
- Full-length front zip with inside placket
- Chest pocket with zip
- Two front pockets with zip; Inside pocket with zip
- ID-card pocket
Adjustable cuffs with velcro fastening, adjustable hem with drawstring and extended back.
: EN ISO 20471 class 2. OEKO-TEX® certified.
Specifications
- Clothing Size:S
- Garment fit:Regular
- Colour:Dark blue/yellow
- Seq:02
- Cat. No.:KWIN125024171S
- Sleeve or leg length:Long
- Risk area:HiVis
- Model:4083
- Garment application:Industrial|Outdoor
- Closure type:Zip closure
- Fabric:100% polyester
- Weight:305 g/m²



