Order Entry
Export
Orders LinkContactUsLinkComponent
 

Fristads® 4083 High Visibility Softshell Jackets, Class 2

Dark blue/yellow, L, Regular
  KWIN125024171L
Fristads® 4083 High Visibility Softshell Jackets, Class 2
  KWIN125024171L
Fristads® 4083 High Visibility Softshell Jackets, Class 2

Dark blue/yellow, L, Regular

 
142,00 €
   
1 * 1 items
 

High visibility softshell jacket made of a windproof and water-repellent stretch material suitable for most of the year.

  • Windproof, water repellent and breathable
  • Stretch material; Functional pockets
  • Fleece inside
  • Full-length front zip with inside placket
  • Chest pocket with zip
  • Two front pockets with zip; Inside pocket with zip
  • ID-card pocket

Adjustable cuffs with velcro fastening, adjustable hem with drawstring and extended back.

 : EN ISO 20471 class 2. OEKO-TEX® certified.

 
  • Clothing Size:
    L
  • Garment fit:
    Regular
  • Colour:
    Dark blue/yellow
  • Seq:
    04
  • Cat. No.:
    KWIN125024171L
  • Sleeve or leg length:
    Long
  • Risk area:
    HiVis
  • Model:
    4083
  • Garment application:
    Industrial|Outdoor
  • Closure type:
    Zip closure
  • Fabric:
    100% polyester
  • Weight:
    305 g/m²