Axygen® LTS Compatible Pipette Tips
LTS compatible, extended length, 20 µl, -, -, 49,45 mm, Clear, 10 racks, 96 each
Catalog # 613-7412
Supplier: Corning
Jump to:
Product Details & Documents
The new Axygen® LTS compatible pipette tips are ergonomically designed to reduce discomfort and are optimised to work with Rainin LiteTouch™ pipettors. These tips maintain the quality users have come to expect from corning.
- Graduation lines for quick accuracy checks
- Ultra-clear USP class VI resin
- Fine point delivery system ensures crisp sample dispensing
Flexible sealing area optimised to work with LTS pipettors enables less force to be used during pipetting.
: ISO 13485, ISO 14001. RNase-free, DNase-free, human DNA-free, PCR inhibitor-free, and non-pyrogenic.
Specifications
- Packed:10 racks, 96 each
- Sterile:-
- Volume:20 µl
- Length:49,45 mm
- Seq:07
- Tip style:LTS compatible, extended length
- Tip colour:Clear
- Filter:-



