Order Entry
Export
Orders LinkContactUsLinkComponent
Axygen® LTS Compatible Pipette Tips

Axygen® LTS Compatible Pipette Tips

LTS compatible, 200 µl, -, -, 50,29 mm, Clear, 10 racks, 96 each
Catalog # 613-7417
Supplier:   Corning
Axygen® LTS Compatible Pipette Tips
Catalog # 613-7417
Supplier:  Corning
Axygen® LTS Compatible Pipette Tips
Axygen® LTS Compatible Pipette Tips

LTS compatible, 200 µl, -, -, 50,29 mm, Clear, 10 racks, 96 each

Price
48,70 €
Log in for availability
1 * 960 items
Product Details & Documents

The new Axygen® LTS compatible pipette tips are ergonomically designed to reduce discomfort and are optimised to work with Rainin LiteTouch™ pipettors. These tips maintain the quality users have come to expect from corning.

  • Graduation lines for quick accuracy checks
  • Ultra-clear USP class VI resin
  • Fine point delivery system ensures crisp sample dispensing

Flexible sealing area optimised to work with LTS pipettors enables less force to be used during pipetting.

Certifications: ISO 13485, ISO 14001. RNase-free, DNase-free, human DNA-free, PCR inhibitor-free, and non-pyrogenic.

Specifications
  • Packed:
    10 racks, 96 each
  • Sterile:
    -
  • Volume:
    200 µl
  • Length:
    50,29 mm
  • Seq:
    11
  • Tip style:
    LTS compatible
  • Tip colour:
    Clear
  • Filter:
    -