SAMPLE CHAMBER CLOSURE 1 * 12 items
Catalog # SHAN59910025
Supplier: Epredia
Jump to:
Product Details & Documents
Specifications
- Powdered/Powder-free:Powder-Free
- Cat. No.:76319-672
- Cuff Thickness:4.0 mil
- Cuff Style:Beaded
- Ambidextrous/Hand-specific:Ambidextrous
- Finger Thickness:5.5 mil
- Latex/Latex-free:Latex
- Finish:Fully Textured
- Palm Thickness:4.5 mil



