Dividers for Slide Boxes
Divider for slides and coverslips of special sizes, White, PS, 16,5×76×5 mm, 15
Catalog # GLWAZK15
Supplier: GLW
Jump to:
Product Details & Documents
These slide box dividers are designed to store different slides and coverslips of various dimensions.
- Adjustable length, pluggable into slide boxes
- Can be used in in freezer down to −90 °C
For use with standard and special sized slides.
: Not for use in autoclaves.
Specifications
- No. of slides:15
- Colour:White
- Description:Divider for slides and coverslips of special sizes
- Material:PS
- Seq:01
- W×D×H:16,5×76×5 mm



