Bowls, conical shape
100 ml, 35 mm, 80 mm
Catalog # USBE4330
Supplier: USBECK Laborgeräte
Jump to:
Product Details & Documents
Made of stainless steel.
- With folded edge; fast, easy cleaning
- Good chemical resistance
- Very good thermal resistance
Multipurpose bowl for a wide range of uses.
Documents
USBE4331_TDS_EN
Datasheet
Specifications
- Ext.Ø:80 mm
- Capacity:100 ml
- Height:35 mm
- Seq:01



