Order Entry
Export
Orders LinkContactUsLinkComponent
Refrigerated/heating circulators, DYNEO™ DD series

Refrigerated/heating circulators, DYNEO™ DD series

DD-1200FW, –50...+200 °C, ±0,01 °C, 1 kW, 1,24; 1,09; 0,62; 0,37; 0,2 kW, 5 - 7,5 L, R1270, 180×130×150 mm, 391×231×701 mm, 44 kg
Catalog # JULA9021728.N1.D
Supplier:   JULABO GmbH
Refrigerated/heating circulators, DYNEO™ DD series
Catalog # JULA9021728.N1.D
Supplier:  JULABO GmbH
Refrigerated/heating circulators, DYNEO™ DD series
Refrigerated/heating circulators, DYNEO™ DD series

DD-1200FW, –50...+200 °C, ±0,01 °C, 1 kW, 1,24; 1,09; 0,62; 0,37; 0,2 kW, 5 - 7,5 L, R1270, 180×130×150 mm, 391×231×701 mm, 44 kg

Price
11 240,00 €
Log in for availability
1 * 1 items
Product Details & Documents

DYNEO™ DD refrigerated circulators are powerful cooling units suitable for internal or external applications between –50 and +200 °C. The circulators function precisely and reliably even at elevated ambient temperatures up to +40 °C. The multilingual 8,89 cm colour display and unique rotary knob allow straightforward and intuitive operation. Units have ergonomic handles and a built in drain tap for easy and safe drainage.

  • Optimised cooling coil design saves space in the bath tank
  • Powerful and infinitely adjustable pressure pump
  • Easy to switch between internal and external circulation
  • Large colour TFT display, multilingual user interface and USB port
  • Central rotary knob (controller) simplifies operation
  • Integrated programmer for 8×60 program steps
  • Integrated external PT100 connection
  • RS232 interface or analogue interface (optional)
  • Choice of models with environmentally-friendly natural refrigerant

Max. flow rate/max. pressure:
DD: 8 to 27 L/min, 0,1 to 0,7 bar.

Certifications: Classification III according to DIN 12876-1
IP protection class according to DIN EN 60529: IP 21.

Ordering information: An extensive range of accessories mean that the circulators can be modularly and individually adapted to applications.

Delivery information: Supplied with bath cover and two each barbed fitting for tubing 8 and 12 mm inner dia. (pump connections M16×1 male).

Caution: NOTE: Cooling capacity at +20, 0, −10, −20, −30 and −40 °C.

Specifications
  • Heating capacity:
    1 kW
  • Temperature Range:
    –50...+200 °C
  • Weight:
    44 kg
  • Capacity:
    5 - 7,5 L
  • Seq:
    42
  • W×D×H:
    391×231×701 mm
  • Refrigerant:
    R1270
  • Bath W×D×H:
    180×130×150 mm
  • Cooling capacity:
    1,24; 1,09; 0,62; 0,37; 0,2 kW
  • Temp. stability:
    ±0,01 °C
  • Type:
    DD-1200FW
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Analog module interface
    Analog module interface
    JULA9900105
    DYNEO DD units
    Log in for availability
    1 * 1 items - 440,00 €