Silicone Hose
Silicone hose, vacuum-resistant, 6 mm, 3 mm, 12 mm, Transparent
NEUB6201-060-030
Hose made of quality silicone rubber (VMQ).
- Hardness 55 Shore A
- Food safe
- Peristaltic pumps suitable
Temperature resistant from –60 to +200 °C, short-term up to 260 °C.
- Tubing ext.Ø:12 mm
- Tubing int.Ø:6 mm
- Wall thickness:3 mm
- Colour:Transparent
- Description:Silicone hose, vacuum-resistant
- Seq:01



