Nunc™ Universal Tri-coded Tubes
Externally-threaded universal tube, cylindrical, graduated, 1,80 ml, Plastic, +, Bulk, Case of 480, 10 bags of 48 tubes
Catalog # 479-2516
Supplier: Thermo Fisher Scientific
Nunc™ Universal Tri-coded Tubes
Catalog # 479-2516
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Nunc™ Universal Tri-coded Tubes to improve the efficiency and throughput of your sample storage workflow.
- Tri-coded tubes come sterile and offered in both racked and bulk formats
- The 2D screwtop tubes meet a range of manual and automated long term storage needs
- It can be used in combination with Thermo Scientific barcode readers, arrayers and capping equipment
Tubes are molded from medical grade resins and feature a permanent, high contrast 2D, 1D linear and human readable barcode.
Specifications
- Packed:Bulk, Case of 480, 10 bags of 48 tubes
- Sterile:+
- Capacity:1,80 ml
- Description:Externally-threaded universal tube, cylindrical, graduated
- Material:Plastic
- Seq:01
- Cat. No.:479-2516
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



