Magicard™ Prima 8 Duo Printers
Duo printer with card flattener, white and blue, 211,5×475,5×248 mm, 15,5 kg
Catalog # BRDY321956
Supplier: Brady
Jump to:
Product Details & Documents
The Magicard Prima 8 printer provides a compact, reliable and robust solution for instant issuance and lamination.
- High quality double-sided colour card printing, even to the edges
- Equipped with a range of encoding devices to write secure electronic data onto cards at the point of issue
- Smartcard encoding enables printing and programing your smartcard in one go
- Application: Health and hospital labeling, facility identification, safety identification, general identification
Using a retransfer printing process, images are first printed onto a thin film and then thermally transferred to the card surface. This produces a high-resolution glossy image, printed to the edges of the card.
Visual security: Hologram, Uv-effect
Documents
TDS Magicard™ Prima 8 Duo Printers
Datasheet
Specifications
- Weight:15,5 kg
- Description:Duo printer with card flattener, white and blue
- Seq:03
- W×D×H:211,5×475,5×248 mm
- Connections:Ethernet, USB
- Cat. No.:BRDY321956
- Modes:Automatic, manual
- Print speed:Monochrome print speed: 750 per hour
Colour printing speed: 190 per hour - Print method:Thermal transfer, double-sided printing
- Print resolution:600 dpi
- Temperature range:15...30 °C
- Electrical:110 - 240 V
- Compatibility:CR79, CR80
- Supported OS:Windows® 10, Windows® 7, Windows® 8, Windows® Server 2012, Windows® Server 2016
- Display:Monochrome LCD



