Order Entry
Export
Orders LinkContactUsLinkComponent
Magicard™ Prima 8 Duo Printers

Magicard™ Prima 8 Duo Printers

Duo printer, white and blue, 211,5×475,5×248 mm, 15,5 kg
Catalog # BRDY321954
Supplier:   Brady
Magicard™ Prima 8 Duo Printers
Catalog # BRDY321954
Supplier:  Brady
Magicard™ Prima 8 Duo Printers
Magicard™ Prima 8 Duo Printers

Duo printer, white and blue, 211,5×475,5×248 mm, 15,5 kg

Price
2 980,00 €
Log in for availability
1 * 1 items
Product Details & Documents

The Magicard Prima 8 printer provides a compact, reliable and robust solution for instant issuance and lamination.

  • High quality double-sided colour card printing, even to the edges
  • Equipped with a range of encoding devices to write secure electronic data onto cards at the point of issue
  • Smartcard encoding enables printing and programing your smartcard in one go
  • Application: Health and hospital labeling, facility identification, safety identification, general identification

Using a retransfer printing process, images are first printed onto a thin film and then thermally transferred to the card surface. This produces a high-resolution glossy image, printed to the edges of the card.

Visual security: Hologram, Uv-effect

Specifications
  • Weight:
    15,5 kg
  • Description:
    Duo printer, white and blue
  • Seq:
    01
  • W×D×H:
    211,5×475,5×248 mm
  • Connections:
    Ethernet, USB
  • Cat. No.:
    BRDY321954
  • Modes:
    Automatic, manual
  • Print speed:
    Multi-colour print speed (per hour): 190
    Single colour print speed (per hour): 750
  • Print method:
    Thermal transfer, double-sided printing
  • Print resolution:
    600 dpi
  • Temperature range:
    15...30 °C
  • Electrical:
    110 - 240 V
  • Compatibility:
    CR79, CR80
  • Supported OS:
    Windows® 10, Windows® 7, Windows® 8, Windows® Server 2012, Windows® Server 2016
  • Display:
    Monochrome LCD