Order Entry
Export
Orders LinkContactUsLinkComponent
Glass inserts, AQ™

Glass inserts, AQ™

Glass inserts, low volume, with plastic spring attached. For use in 2 ml autosampler vials, 0,20 ml, Conical bottom, 6×29 mm, Glass, No
Catalog # MICS9502S-02E
Supplier:   MICROSOLV
Glass inserts, AQ™
Catalog # MICS9502S-02E
Supplier:  MICROSOLV
Glass inserts, AQ™
Glass inserts, AQ™

Glass inserts, low volume, with plastic spring attached. For use in 2 ml autosampler vials, 0,20 ml, Conical bottom, 6×29 mm, Glass, No

Price
149,00 €
Log in for availability
1 * 100 items
Product Details & Documents

These vial inserts are made from borosilicate glass.

Specifications
  • Cap included:
    No
  • Ø×H:
    6×29 mm
  • Capacity:
    0,20 ml
  • Description:
    Glass inserts, low volume, with plastic spring attached. For use in 2 ml autosampler vials
  • Material:
    Glass
  • Seq:
    06
  • Base:
    Conical bottom