Original Perfusor® syringes
3-Piece syringe for infusion pumps, with aspiration needle, transparent, 50 ml, 1,00 ml, 30 mm, 2 mm, Centric cone
Catalog # BRAU8728810F-06
Supplier: B. Braun
Jump to:
Product Details & Documents
PP syringe with safe plunger backstop and minimal residual volume.
- Oval grip plate for handling of the syringe and for prevention of rolling
- Plunger stopper with double sealing ring for slow aspiration or infusion of drug solutions, made of synthetic material or natural latex-free
- Centric Luer Lock cone for the attachment of a needle or infusion tubing
Documents
Specifications
- Ext.Ø:2 mm
- Type:Centric cone
- Capacity:50 ml
- Description:3-Piece syringe for infusion pumps, with aspiration needle, transparent
- Length:30 mm
- Seq:03
- Graduation:1,00 ml



