VWR® Bottles, Water Sampling
Square, 500 ml, Blue, 70×70×192 mm
Supplier: VWR Collection
Jump to:
Product Details & Documents
PET, clear, with PP screw caps.
- Dosed with sodium thiosulphate 18 mg (1,8%)
- Capped, dosed and irradiated
- Temperature resistance: –10 to +40 °C
- Excellent shock resistance
- Graduated
Ideal for water testing. Lightweight, rigid, durable, space saving bottles. Domed cap with tamper-evident security seal. Clear PET ensures good visibility of the content level.
Specific for UK demand.
Documents
Certificates
Search by Lot NumberBottles, Water Sampling, 1 L Bottles, Water Sampling, 1000 ml Certificate of Processing Ergo 500 ml Square 10144193 Certificate of Processing for Water Sampling Bottle, Square, Sterile Certificate of Processing for Water Sampling Bottle, Square, Sterile, 350 ml
Additional Product Details
More
VWR Bottles PR40264
Product Literature
Specifications
- Capacity:500 ml
- Description:Square
- Seq:06
- W×D×H:70×70×192 mm
- Cap colour:Blue



