VWR® Bottles, Water Sampling
Rectangular, 350 ml, Blue, 70×50×174 mm
PET, clear, with PP screw caps.
- Dosed with sodium thiosulphate 18 mg (1,8%)
- Capped, dosed and irradiated
- Temperature resistance: –10 to +40 °C
- Excellent shock resistance
- Graduated
Ideal for water testing. Lightweight, rigid, durable, space saving bottles. Domed cap with tamper-evident security seal. Clear PET ensures good visibility of the content level.
Specific for UK demand.
- Capacity:350 ml
- Description:Rectangular
- Seq:02
- W×D×H:70×50×174 mm
- Cap colour:Blue



