Dryplexx® micro Microfleece Jacket
Black, L, Regular
Catalog # ENGE77821
Supplier: ENGELHARDT
Jump to:
Product Details & Documents
Textiles dryplexx® micro are incredibly lightweight and warming. The material is wind-repellent and protects against chills and draughts.
- High collar
- Two side pockets with a zip
- Continuous zip
- All zips have red zip-pullers
- Machine wash 30 °C
- Tumble dry at low temperature
The pockets of air that collect in the fleece pile are highly suited to provide insulation, thereby regulating the climate.
Caution: Do not dry clean, bleach or iron.
Specifications
- Clothing Size:L
- Garment fit:Regular
- Colour:Black
- Cat. No.:ENGE77821
- Sleeve or leg length:Long
- Risk area:Cold
- Garment application:General Purpose
- Gender:For men
- Closure type:Zip closure
- Fabric:100% Polyester
- Weight:200 g/m²



