Microflex® Mega Texture 93-256 Disposable Nitrile Gloves
Finger thickness: 0,16 mm
Product Details & Documents
Microflex® Mega Texture 93-256 Disposable nitrile gloves, provide confident grip and durable protection.
- Orange short cuff nitrile disposable glove with raised grip
Enhanced grip: Featuring our Mega Texture surface for consistent grip in wet and dry conditions
Tear resistance: Robust 0,13 mm/5,1 mil palm thickness to resist tearing in use
High visibility: Orange colour to increase visibility while working
Durable: Strong formulation providing durable yet comfortable hand protection
Food approved: Ideal for a wide range of food handling applications
Recommended for: General purpose auto aftermarket, food processing and handling, oil, fluids and filter change, engine transmission and repair, mechanical jobs, maintenance, tire rotation and changes, vehicle maintenance, assembly of parts.
Certifications: Arrette du 05/08/2020, EC 2023/2006, ASTM D6319, EN ISO 21420:2020, FDA21 CFR 177-2600-US Food contact approved, ISO 13485, ISO 9001, ISO 18889.
Packaging: 100 gloves per dispenser, 10 dispensers per case, 1000 gloves per case.
Specifications
- Glove size:XL
- Colour:Orange
- Length:240 mm
- Seq:04
- Thickness:Palm thickness: 0,13 mm
Finger thickness: 0,16 mm - Model:Mega texture 93-256
- Palm thickness:0,13 mm
- Disposable / reusable:Disposable
- Cuff length:Standard
- Material:Nitrile
- Powdered / powder-free:Powder-free
- Sterility:Non sterile
- ASTM No.:D6319
- Finger thickness:0,16 mm
- Tensile strength:≥14 MPa
- Cat. No.:ANSE93-256/9.5-10
- Anti-static:+
- Cuff style:Elastic
- Finish:Fully textured



