Order Entry
Export
Orders LinkContactUsLinkComponent
Microflex® Mega Texture 93-256 Disposable Nitrile Gloves

Microflex® Mega Texture 93-256 Disposable Nitrile Gloves

Mega texture 93-256, L, Orange, 240 mm, Palm thickness: 0,13 mm
Finger thickness: 0,16 mm
Catalog # ANSE93-256/8.5-9
Supplier:   Ansell
Microflex® Mega Texture 93-256 Disposable Nitrile Gloves
Catalog # ANSE93-256/8.5-9
Supplier:  Ansell
Microflex® Mega Texture 93-256 Disposable Nitrile Gloves
Microflex® Mega Texture 93-256 Disposable Nitrile Gloves

Mega texture 93-256, L, Orange, 240 mm, Palm thickness: 0,13 mm
Finger thickness: 0,16 mm

Price
37,80 €
Log in for availability
1 * 100 items
Product Details & Documents

Microflex® Mega Texture 93-256 Disposable nitrile gloves, provide confident grip ​and durable protection.

  • Orange short cuff nitrile disposable glove with raised grip

Enhanced grip: Featuring our Mega Texture surface for consistent grip in wet and dry conditions
Tear resistance: Robust 0,13 mm/5,1 mil palm thickness to resist tearing in use
High visibility: Orange colour to increase visibility while working
Durable: Strong formulation providing durable yet comfortable hand protection
Food approved: Ideal for a wide range of food handling applications

Recommended for: General purpose auto aftermarket, food processing and handling, oil, fluids and filter change, engine transmission and repair, mechanical jobs, maintenance, tire rotation and changes, vehicle maintenance, assembly of parts.

 : Arrette du 05/08/2020, EC 2023/2006, ASTM D6319, EN ISO 21420:2020, FDA21 CFR 177-2600-US Food contact approved, ISO 13485, ISO 9001, ISO 18889.

 : 100 gloves per dispenser, 10 dispensers per case, 1000 gloves per case.

Specifications
  • Glove size:
    L
  • Colour:
    Orange
  • Length:
    240 mm
  • Seq:
    03
  • Thickness:
    Palm thickness: 0,13 mm
    Finger thickness: 0,16 mm
  • Model:
    Mega texture 93-256
  • Palm thickness:
    0,13 mm
  • Disposable / reusable:
    Disposable
  • Cuff length:
    Standard
  • Material:
    Nitrile
  • Powdered / powder-free:
    Powder-free
  • Sterility:
    Non sterile
  • ASTM No.:
    D6319
  • Finger thickness:
    0,16 mm
  • Tensile strength:
    ≥14 MPa
  • Cat. No.:
    ANSE93-256/8.5-9
  • Anti-static:
    +
  • Cuff style:
    Elastic
  • Finish:
    Fully textured