Order Entry
Export
Orders LinkContactUsLinkComponent
Camp'Bistro Stoves

Camp'Bistro Stoves

Camp'Bistro DLX camping stove, 2200 W, 370×300×120 mm
Catalog # CAMP2000037341
Supplier:   CAMPING GAZ
Camp'Bistro Stoves
Catalog # CAMP2000037341
Supplier:  CAMPING GAZ
Camp'Bistro Stoves

Camp'Bistro DLX camping stove, 2200 W, 370×300×120 mm

Price
40,30 €
Log in for availability
1 * 1 items
Product Details & Documents

High power single burner stove, with a user-friendly convenient design that is compact and portable for use on a variety of different outdoor cooking occasions from fishing to camping, in the garden or on a picnic.

  • Includes a safety on/off lever, as you push the lever down it engages the cartridge, allowing you to light the stove, if you do not engage the cartridge, the stove will not work
  • Features mechanical piezo ignition, just turn the control knob to the piezo position and it will light
  • Enamelled pan support is easy to clean, the pan support is removable, when not in use the pan support can be turned over so that it fits neatly in the carry case
  • The pan supports are turned up at the end for extra pan stability
  • Control knob is fully adjustable, giving a low, simmer to fast boil flame
  • Rubber feet prevent scratches on table tops and secure the stove
  • Plastic carry case provides both convenience and protection to the stove

Camp’Bistro:
The practical cordless design has precise power adjustment for more controlled cooking and for safety, includes a cartridge-locking system to prevent gas leakage and incorrect cartridge fitting. As soon as the cartridge is in place, simple and easy-to-use piezo ignition means that you will be fully operational in an instant. For convenience, the stove features enamelled pan supports that are easier to clean. When the stove is not in use, a hard plastic carry case allows you to keep it protected and allows you to get on with the rest of your holiday activities.

Camp'Bistro DLX:
The new DLX model of the renowned Camp'Bistro camping stove series has a revised pot support, which is even easier and more comfortable to use than the previous model. For easy transport and safe storage, the single-flame gas stove is delivered in a plastic case.

Camp’Bistro Stopgaz™:
A one burner tabletop stove built-in STOPGAZ™ technology : cuts off the gas if the flame is blown out. Delivered in a specific plastic case for an easier transportation. It features a cartridge safety locking system, an integrated piezo ignition and an enamelled pan support for an easy cleaning of the product.

Specifications
  • Description:
    Camp'Bistro DLX camping stove
  • Seq:
    02
  • W×D×H:
    370×300×120 mm
  • Power:
    2200 W