Order Entry
Export
Orders LinkContactUsLinkComponent
Blow lamp, X 2000

Blow lamp, X 2000

Soudogaz® Blow lamp X 2000 PZ
Catalog # CAMP2201878
Supplier:   CAMPING GAZ
Blow lamp, X 2000
Catalog # CAMP2201878
Supplier:  CAMPING GAZ
Blow lamp, X 2000
Blow lamp, X 2000

Soudogaz® Blow lamp X 2000 PZ

Price
58,30 €
Log in for availability
1 * 1 items
Product Details & Documents

Multi-purpose blowtorch for soft and hard soldering and many other applications.

  • Handle made of polypropylene for high impact resistance
  • One-hand operation of the adjustment knob
  • Gas consumption: 120 g/h
  • Flame temperatures up to 1750 °C

Butane cartridge available separately.

Run time: >1 h 40 min
Weight: 380 g

Specifications
  • Description:
    Soudogaz® Blow lamp X 2000 PZ
  • Seq:
    04
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • C 206, capacity 190 g, for Bunsen burner 206 and X 2000 blowlamps
    C 206, capacity 190 g, for Bunsen burner 206 and X 2000 blowlamps
    451-2001
    Log in for availability
    1 * 1 items - 4,60 €