Microtube Storage Boxes
Microtube storage box, —, 100×0,5 ml tubes, White, 12 mm, 133×133×41 mm
Catalog # HEATHS120221
Supplier: HEATHROW
Jump to:
Product Details & Documents
The cardboard microtube box is used for safe storage of microtubes and vessels that require low temperature storage.
- Partitions included with the box
- Store in mechanical freezers or vapor phase LN2, –196 °C
Will fit into most standard freezer racking.
Specifications
- Compartments:—
- For:100×0,5 ml tubes
- W×D×H ext.:133×133×41 mm
- Colour:White
- Description:Microtube storage box
- Seq:02
- Well Ø:12 mm



