Order Entry
Export
Orders LinkContactUsLinkComponent
Sterican® Single-Use Needles

Sterican® Single-Use Needles

Intravenous, for large volumes, intramuscular, for hydrous solutions (size 2), made in china, with Max.shelf life 60 months, 21, 40 mm, 0,80 mm, Green
Catalog # BRAU4657527B
Supplier:   B. Braun
Sterican® Single-Use Needles
Catalog # BRAU4657527B
Supplier:  B. Braun
Sterican® Single-Use Needles
Sterican® Single-Use Needles

Intravenous, for large volumes, intramuscular, for hydrous solutions (size 2), made in china, with Max.shelf life 60 months, 21, 40 mm, 0,80 mm, Green

Price
5,00 €
Log in for availability
1 * 100 items
Product Details & Documents

Stainless chromium-nickel steel needle with extremely smooth surface and light silicone coating, transparent Luer lock PP hub.

  • Colour coded hub, conforms to ISO 6009
  • Latex- and PVC-free
  • Tri-bevelled for minimal pain upon puncture (long bevel)

Certifications: ISO 7864, DIN 13097

Packaging: Individually, sterile packed. 100 needles (20 blocks of 5) per box.

Documents

Specifications
  • Colour code:
    Green
  • Ø:
    0,80 mm
  • Gauge:
    21
  • Description:
    Intravenous, for large volumes, intramuscular, for hydrous solutions (size 2), made in china, with Max.shelf life 60 months
  • Length:
    40 mm
  • Seq:
    01