Order Entry
Export
Orders LinkContactUsLinkComponent
 

Sterican® Single-Use Needles

Intravenous, intramuscular (size 12), made in china, with Max.shelf life 60 months, 22, 30 mm, 0,70 mm, Black
Catalog # BRAU4657624B
Supplier:   B. Braun
Sterican® Single-Use Needles
Catalog # BRAU4657624B
Supplier:  B. Braun
Sterican® Single-Use Needles
Sterican® Single-Use Needles

Intravenous, intramuscular (size 12), made in china, with Max.shelf life 60 months, 22, 30 mm, 0,70 mm, Black

Price
6,90 €
Log in for availability
1 * 100 items
Product Details & Documents

Stainless chromium-nickel steel needle with extremely smooth surface and light silicone coating, transparent Luer lock PP hub.

  • Colour coded hub, conforms to ISO 6009
  • Latex- and PVC-free
  • Tri-bevelled for minimal pain upon puncture (long bevel)

 : ISO 7864, DIN 13097

 : Individually, sterile packed. 100 needles (20 blocks of 5) per box.

Specifications
  • Colour code:
    Black
  • Ø:
    0,70 mm
  • Gauge:
    22
  • Description:
    Intravenous, intramuscular (size 12), made in china, with Max.shelf life 60 months
  • Length:
    30 mm
  • Seq:
    03