ASTM® Precision Thermometers
ASTM precision thermometer, ASTM 123 C, −35,0...−25,0 °C, 0,1 °C, 300 mm, Blue special liquid, Total, 6,0 - 7,0 mm
Catalog # AMARA301670-CBDKD3
Supplier: Amarell
Jump to:
Product Details & Documents
These models are suitable for government testing or official calibration.
- Solid stem thermometer
- White backed
: Compliant with ASTM.
Specifications
- Ø:6,0 - 7,0 mm
- Immersion depth:Total
- Description:ASTM precision thermometer, ASTM 123 C
- Length:300 mm
- Seq:84
- Division:0,1 °C
- Filling:Blue special liquid
- Range:−35,0...−25,0 °C



