Pipe Markers, Water
City water, Polyester, 150×12 mm
Catalog # BRDYN006279
Supplier: Brady
Jump to:
Product Details & Documents
Individual markers on card with precut arrows, without pictogram.
- Colour: White on green
- Permanent acrylic
- Pipe diameter: 20 to 49 mm
Specifications
- Description:City water
- Dimensions:150×12 mm
- Material:Polyester
- Seq:5



