Order Entry
Export
Orders LinkContactUsLinkComponent
Pipe Markers, Water

Pipe Markers, Water

Softend water, Polyester, 150×12 mm
Catalog # BRDYN006135
Supplier:   Brady
Pipe Markers, Water
Catalog # BRDYN006135
Supplier:  Brady
Pipe Markers, Water
Pipe Markers, Water

Softend water, Polyester, 150×12 mm

Price
12,30 €
Log in for availability
1 * 1 items
Product Details & Documents

Individual markers on card with precut arrows, without pictogram.

  • Colour: White on green
  • Permanent acrylic
  • Pipe diameter: 20 to 49 mm
Specifications
  • Description:
    Softend water
  • Dimensions:
    150×12 mm
  • Material:
    Polyester
  • Seq:
    3