Pipe Markers, Water
De-mineralised water, Polyester, 150×12 mm
Catalog # BRDYN005832
Supplier: Brady
Jump to:
Product Details & Documents
Individual markers on card with precut arrows, without pictogram.
- Colour: White on green
- Permanent acrylic
- Pipe diameter: 20 to 49 mm
Specifications
- Description:De-mineralised water
- Dimensions:150×12 mm
- Material:Polyester
- Seq:1



