Bottles, Square, HDPE
500 ml, OV 54, HDPE, White, 75×75×161 mm
RIXI2-0201-0500-54
Square bottles made up of HDPE plastic, white.
- Thread:OV 54
- Capacity:500 ml
- Colour:White
- Material:HDPE
- Seq:03
- W×D×H:75×75×161 mm
Square bottles made up of HDPE plastic, white.