Bottles, Square, HDPE
100 ml, OV 32, HDPE, White, 45×45×101 mm
Catalog # RIXI2-0201-0100-32
Supplier: BERLIN PACKAGING RIXIUS GMBH
Jump to:
Product Details & Documents
Square bottles made up of HDPE plastic, white.
Specifications
- Thread:OV 32
- Capacity:100 ml
- Colour:White
- Material:HDPE
- Seq:01
- W×D×H:45×45×101 mm



