Bottles, Square, HDPE
1000 ml (1 L), OV 32, HDPE, White, 85×85×221 mm
Catalog # RIXI2-0101-1000-32
Supplier: BERLIN PACKAGING RIXIUS GMBH
Jump to:
Product Details & Documents
Square bottles made up of HDPE plastic, white.
Specifications
- Thread:OV 32
- Capacity:1000 ml (1 L)
- Colour:White
- Material:HDPE
- Seq:05
- W×D×H:85×85×221 mm



