Assistent® Brushes with Cotton Tip Bristles
Cotton, 10 mm, Galvanised wire, 230 mm
Catalog # HECH91129500510
Supplier: GLASWARENFABRIK KARL HECHT
Assistent® Brushes with Cotton Tip Bristles
Catalog # HECH91129500510
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
Brushes, light bristles, with cotton tip.
Specifications
- Bristle material:Cotton
- Brush head Ø:10 mm
- Handle material:Galvanised wire
- Seq:04
- Total length:230 mm



