Order Entry
Export
Orders LinkContactUsLinkComponent
LDPE Sliding Lock Bag

LDPE Sliding Lock Bag

Sliding lock bag, 60 my strength, LDPE, 225×310 mm
Catalog # HKPK1020088
Supplier:   HK PACK KRAUTSCHEID
LDPE Sliding Lock Bag
Catalog # HKPK1020088
LDPE Sliding Lock Bag

Sliding lock bag, 60 my strength, LDPE, 225×310 mm

Price
560,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Slide lock bag are used for sales packaging with the practical slide closure.

  • Clothing such as B. T-shirts, boxer shorts, socks are safely packed
  • Printed with white LD logo
  • Standard with plastic end clamp
  • Freeze-resistant from 50 µm
  • Heat-resistant up to 60°
  • Acid-resistant
  • Transparent material
  • 100% high pressure polyethylene (LDPE)
  • Custom-made (size, thickness, material, individual print) on request
Specifications
  • Description:
    Sliding lock bag, 60 my strength
  • Dimensions:
    225×310 mm
  • Material:
    LDPE
  • Seq:
    03