Order Entry
Export
Orders LinkContactUsLinkComponent
Cleanroom Socks

Cleanroom Socks

White, L/XL
Catalog # ISOF70610L-XL
Supplier:   ISOFIELD IRELAND
Cleanroom Socks
Catalog # ISOF70610L-XL
Supplier:  ISOFIELD IRELAND
Cleanroom Socks
Cleanroom Socks

White, L/XL

Price
652,00 €
Log in for availability
1 * 500 PAIR
Product Details & Documents

Non-sterile, lightweight, single-use cleanroom socks.

  • 95% polyester, 5% spandex
  • Mid-calf length
  • White colour
  • Three sizes for added flexibility
  • Low linting

Store in a dry, cool place (<40 °C) away from direct sunlight. Do not expose open cartons to prolonged direct fluorescent light.

Cleanroom socks are designed for single-use application in pharmaceutical product preparation, cleanroom cleaning and preparation, medical device manufacturing, blending operations for biotechnologies, handling of active materials, and maintenance of equipment and instruments.

Shelf life: Five years from date of manufacture.

 : ISO Class 4 and 5 cleanroom, Class 10 and 100 cleanroom. Manufactured in a facility operating under ISO 9001:2015 quality management system. Processed in a NEBB certified ISO Class 5 cleanroom.

 : 10 pairs per double bag, 50 sealed outer cleanroom bags per carton, 500 pairs per carton.

Specifications
  • Clothing Size:
    L/XL
  • Colour:
    White
  • Seq:
    03
  • Cat. No.:
    ISOF70610L-XL
  • Cleanroom class:
    10/ISO 4
  • Garment application:
    Pharmaceutical|Laboratory