Order Entry
Export
Orders LinkContactUsLinkComponent
Storage Containers for Fridge, PP

Storage Containers for Fridge, PP

Fridge container, 160 mm, 1 L, Transparent, Reusable, 239 mm, 50 mm
Catalog # SEMA10145
Supplier:   SEMADENI
Storage Containers for Fridge, PP
Catalog # SEMA10145
Supplier:  SEMADENI
Storage Containers for Fridge, PP

Fridge container, 160 mm, 1 L, Transparent, Reusable, 239 mm, 50 mm

Price
22,80 €
Log in for availability
1 * 1 items
Product Details & Documents

These polypropylene fridge jars/containers are 100% water, air and aroma tight with integrated green seal and the CLIC & LOCK closure system.

  • Corrugated base keeps food dry
  • Very robust and thick-walled
  • Food-safe polypropylene
  • Scale applied in the corner shows the fill level
  • Microwave and dishwasher safe

The containers are nestable and can thus be stacked inside each other. This saves space in the cupboard when storing the empty containers.

Temperature resistance: −20 to +100 °C

SEMA10145 and SEMA10147 have green seal and SEMA10148 has blue seal.

Specifications
  • Type:
    Reusable
  • Width:
    239 mm
  • Capacity:
    1 L
  • Colour:
    Transparent
  • Description:
    Fridge container, 160 mm
  • Height:
    50 mm
  • Seq:
    01