Masterflex® Single-Use Filling Needles
Product Details & Documents
A high-quality engineered solution for every application in the fill-finish workflow.
- Material compliant to USP Class VI, FDA 21 CFR, ADCF
- Double bagged in ISO Class 7 cleanroom
- High purity and contamination-free materials
- Ready to use; increases productivity
- Straightness <2 mm/M for consistent uniformity
- Oil-free and adhesive-free construction
- Repeatable performance with high-speed and accuracy
Filling speed, precision and accuracy are at the heart of the design process. Masterflex® Single Use Filling Needles are a cost‐effective and unique alternative to conventional re‐usable filling needles which require tedious and expensive sterilization and validation processes. They come in a variety of sizes engineered to work with Masterflex® L/S Peristaltic Pump Tubing ranging from L/S 14 to I/P 73 to facilitate a range of filling volumes. The Masterflex® Single Use Filling Needles are easily integrated into new or existing single‐use filling lines where the fluid path must be gamma irradiated or autoclaved. Products have a final cleaning and inspection in an ISO Class 7 cleanroom. All filling needles are cleaned with 70% IPA and vertically dried under HEPA-filtered air. Each needle is inspected before sealing in polybags inside the ISO cleanroom.
Documents
Certificates
Search by Lot NumberSpecifications
- Barb size/tubing int.Ø (port 1):¼"
- Connection Type:Barbed Filling Needle
- Flow pattern:Straight
- Description:Single-use filling needle for Masterflex L/S 17, L/S 24, and I/P 26 peristaltic pump tubing; EA
- Seq:04
- Fitting material:Polycarbonate Housing, Stainless Steel Needle



