COURIER™ 5000 Shipping Scales
i-C52M50R EU, 50 kg, 20 g, 319×329 mm, 1 s, 329W×527L×129,4H mm
Catalog # OHAU30745892
Supplier: OHAUS
Jump to:
Product Details & Documents
The Courier 5000 series shipping scales feature a sturdy low-profile design with stainless steel top, making them tough enough for shipping applications and easy to clean for small veterinary applications.
- For weighing, dynamic weighing/display hold, weight alert, totalisation
- 5-digit, 7-segment LCD display with white backlight, 28 mm-high digits
- Standard AC adapter or USB type C cable included
- Standard USB type C communication
- ABS indicator, 304 stainless steel platform, powder-coated frame
- 150% overload protection
Data is clearly legible on a large, bright 28 mm display, and UPS system communication protocol is included. The proprietary 'Weight alert' mode will warn users if packages are too heavy, for example, to be sent by post or truck.
Specifications
- Model:i-C52M50R EU
- Pan/Platform Size:319×329 mm
- Dimensions:329W×527L×129,4H mm
- Seq:03
- Stabilisation time:1 s
- Readability:20 g
- Weighing cap.:50 kg
- Cat. No.:OHAU30745892
- Operating temperature range:‒10...+ 40 °C
- Voltage:100 - 240 VAC
Accessories
Product Information
- Catalog #AvailabilityPrice
- Rubber mat kit anti-skid C52 600×900
Product Information
- Catalog #AvailabilityPrice
- Cable base indicator 9 m



