Test sieves with stainless steel frame
Stainless steel frame and mesh, 200 mm, 32 mm, 0,150 mm
Catalog # HAVE206161178
Supplier: NEXOPART
Jump to:
Product Details & Documents
These test sieves are suitable both for hand sieving as for dry and wet sieving with all Haver test sieve shakers. Bulk material of different branches can be classified and separated with these test sieves; industrial rocks and minerals, food, glass, ceramic, granulates, powders, fertilizer, etc.
- Smooth surface of frames prevents cross-contamination
- Sieve fabric retains its tension very well even after intensive use
- Compatibility with equivalent test sieves manufactured in accordance with current standards
Stainless steel frame with woven wire cloth or robust plates with square perforations
: According to ISO 565, DIN ISO 3310, ASTM E 11, BS 410, AFNOR, NEN 2560, ISO 5223 etc.
Specifications
- Ø:200 mm
- Mesh size:0,150 mm
- Description:Stainless steel frame and mesh
- Height:32 mm
- Seq:10
Accessories
Product Information
- Catalog #ØHeightAvailabilityPrice
- Sieve pan
Product Information
- Catalog #ØHeightAvailabilityPrice
- Sieve pan
Product Information
- Catalog #ØHeightAvailabilityPrice
- Intermediate pan
Product Information
- Catalog #ØHeightAvailabilityPrice
- Sieve pan with discharge nozzleSieve pan with discharge nozzleHAVE205922855300 mm60 mmLog in for availability1 * 1 items - 259,00 €
Product Information
- Catalog #ØHeightAvailabilityPrice
- Slope device
Product Information
- Catalog #ØHeightAvailabilityPrice
- Sieve pan with discharge nozzleSieve pan with discharge nozzleHAVE205922824200 mm50 mmLog in for availability1 * 1 items - 184,00 €
Product Information
- Catalog #ØHeightAvailabilityPrice
- Intermediate pan
Product Information
- Catalog #ØHeightAvailabilityPrice
- Sieve pan
Product Information
- Catalog #ØHeightAvailabilityPrice
- Sieve pan
Product Information
- Catalog #ØAvailabilityPrice
- Sieve cover for test sieves made from stainless steel frameSieve cover for test sieves made from stainless steel frameHAVE205922237200 mmLog in for availability1 * 1 items - 64,80 €



