Cheese trier
Cheese trier, 165 mm, 125 mm, 15 mm
Catalog # GERB3124
Supplier: GERBER FUNKE
Jump to:
Product Details & Documents
Chrome-nickel steel. Developed for sampling small cores and testing the readiness of cheeses without cutting them open. Ideal for use in milk-processing industries and cheese dairies.
- Black plastic handle
- Two different sizes available
Specifications
- Ø:15 mm
- Immersion depth:125 mm
- Description:Cheese trier
- Length:165 mm
- Seq:01



