DBI-SALA® Clip2Loop Coil Tool Tether
DBI-SALA® Clip2Loop coil tool tether, black; yellow, 299,72 mm
Catalog # MMMA1500060
Supplier: 3M
Jump to:
Product Details & Documents
The 3M™ DBI SALA® Clip2Loop Coil Tool Tether is engineered to withstand harsh work environments.
- 0,9 kg capacity
- Clip at one end, loop at the other
- Designed to be used with most small hand tools
Ultra compact coil style tether coils down to 178 mm and stretches out to 864 mm to stay out of the workers way.
The ballistic nylon heavy duty swivel snap quickly attaches to any D ring attachment, while a side release loop attachment provides a quick and secure solution to tethering cameras, cell phones, radios, and other small objects. This coil combines perfectly with our Micro D ring to create drop prevention solutions for items that otherwise are very difficult to tether.
Recommended industry: Construction, general industrial, mining, oil and gas, transportation.
Overall height: 31,75 mm
Specifications
- Description:DBI-SALA® Clip2Loop coil tool tether, black; yellow
- Length:299,72 mm
- Seq:01
- Cat. No.:MMMA1500060
- Weight:1,65 kg



