Universal Goggles
Product Details & Documents
The Universal Goggle provides optimum protection and comfort in all circumstances beacause of its ergonomic design. This innovative goggle with its exclusive Platinum coating is available in several versions, each adapted to a specific work environment.
PC/TPR co-injected frame with overflow chute
Effortless pivoting ANSI rated faceguard
Polycarbonate lens of 2,5 mm
Foam: SBR
Curve: 5 slightly curved
Strap: Polyester/Spandex - 250 mm
Equipped with Wave technology, the Universal Goggle adapts perfectly to each user’s morphology, eliminating gaps without increasing pressure points, thus guaranteeing superior protection without compromising the user’s comfort. To improve the environmental impact of the product, it has been specifically designed to be easier to recycle: it can be quickly disassembled to separate the materials from each other.
Caution: Note: These products can expose to Bisphenol-A (BPA), a carcinogen and reproductive toxicant.
Specifications
- Type:Anti-fog, platinum coating
- Description:Black/yellow colour frame
- Seq:1
- Lenses:PC, Clear vented
Accessories
Product Information
- Catalog #AvailabilityPrice
- Google faceguard/visor attachment, ANSI rated, polycarbonate, black/translucentGoogle faceguard/visor attachment, ANSI rated, polycarbonate, black/translucentBOLEUNIVGN00WLog in for availability1 * 1 items - 9,60 €



