Order Entry
Export
Orders LinkContactUsLinkComponent
Storage cabinets for acid, Protector®

Storage cabinets for acid, Protector®

Acid storage cabinets support fume hoods with filter panel, Protector®, 1, right hinge, 609×558×914 mm, 59 kg
Catalog # LBCP9901300
Supplier:   LABCONCO
Storage cabinets for acid, Protector®
Catalog # LBCP9901300
Supplier:  LABCONCO
Storage cabinets for acid, Protector®
Storage cabinets for acid, Protector®

Acid storage cabinets support fume hoods with filter panel, Protector®, 1, right hinge, 609×558×914 mm, 59 kg

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

These cabinets support fume hoods and safely store and vent acids and also other corrosive liquids.

  • Manual closing door
  • Includes vacuum formed PVC liner tray
  • White exterior laboratory casework
  • Epoxy coated steel construction

Include one 20,3 cm (8") filler panel to increase cabinet’s overall depth from 55,9 cm (22") to 76,2 cm (30"), for installation flush to wall.

Accessories information: Accessory interior shelf kits include powder-coated steel shelf, acid-resistant PVC tray and mounting hardware. The accessory vent kit is used for venting the Protector Acid Storage Cabinet through the work surface and into the fume hood. Includes one plastic vent tube assembly complete with 2" diameter threaded connection locknut, flexible tubing and vent extension. For use with Labconco benchtop Protector® Premier, XL, and XStream Fume Hoods.

Ordering information: Items designated as REDISHIP can be shipped within 48 hours of receiving your order. Cabinets are supplied with manual-closing, non-locking doors; vacuum-formed PVC liner; two rear vent connection cutouts; four leveling feet; and one 20,3 cm (8") filler panel. Shelves (sold separately) are available for all cabinet widths. Shelf kits include a PVC tray. A work surface (sold separately) is required for these cabinets, when used to support hoods without integral bottoms. A vent kit (sold separately) is available for venting the cabinet through the work surface and into a laboratory hood.

Specifications
  • Description:
    Acid storage cabinets support fume hoods with filter panel, Protector®
  • Seq:
    05
  • W×D×H:
    609×558×914 mm
  • Doors:
    1, right hinge
  • Weight:
    59 kg
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Interior shelf kit with PVC tray for 1219 mm protector acid storage cabinets
    Interior shelf kit with PVC tray for 1219 mm protector acid storage cabinets
    LBCP9919000
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Interior shelf kit with PVC tray for 914 mm protector acid storage cabinets
    Interior shelf kit with PVC tray for 914 mm protector acid storage cabinets
    LBCP9919001
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Interior shelf kit with PVC tray for 762 mm protector acid storage cabinets
    Interior shelf kit with PVC tray for 762 mm protector acid storage cabinets
    LBCP9919002
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Vent kit
    Vent kit
    LBCP3591100
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Interior shelf kit, 61 mm Protector® acid storage cabinets
    Interior shelf kit, 61 mm Protector® acid storage cabinets
    LBCP9919003
    Log in for availability
    1 * 1 KIT