Order Entry
Export
Orders LinkContactUsLinkComponent
NovaMop™ Self Wringing Mops

NovaMop™ Self Wringing Mops

Self-wringing mop, 457 mm
Catalog # MICRQPNMSW-18
Supplier:   MICRONOVA
NovaMop™ Self Wringing Mops
Catalog # MICRQPNMSW-18
Supplier:  MICRONOVA
NovaMop™ Self Wringing Mops
NovaMop™ Self Wringing Mops

Self-wringing mop, 457 mm

Price
483,00 €
Log in for availability
1 * 1 items
Product Details & Documents

A flat head mop featuring a unique self-wringing mechanism that folds the mop head in half and draws upward for uniform wringing, every time. The 360° swivel joint allows full rotation of the mop head for use on floors, walls, and ceilings in the cleanroom.

  • Self wringing mop adapter with 360° swivel
  • One-step wringing process
  • Ideal, uniform wringing pressure
  • ACME thread adapter
  • Resistant to common cleaning chemicals and disinfectants
  • Autoclavable

The Micronova NovaMop™ Self Wringing Mop is designed for use with M-Zone® FlatMop™, SnapMop™, and PocketMop™ series flat head mops and connects directly to the STA series threaded handles, fixed length or extendible. Can also be used with SSU series stainless steel handles, with the addition of the SSA-3 adapter.

Accessories information: All components are ordered separately. For additional handle lengths, see Universal Mop Handles or Plastic Mop Handles from Micronova.

Specifications
  • Description:
    Self-wringing mop
  • Length:
    457 mm