MZone™ FlatMop™ Slip-On Mop Covers
NovaPoly™ FlatMop™ slip-on mop cover, 127×460 mm, Polyester
Catalog # MICRMZSM56-18S
Supplier: MICRONOVA
Jump to:
Product Details & Documents
These slip-on, tab removal flat head mop covers are ideal for cleaning and sanitizing all surfaces and equipment in the cleanroom. A choice of fabric options provide excellent absorbency, effective cleaning, and disinfectant dispersal for specialized cleaning.
- Easy to change covers fit securely over mop frame
- Urethane foam interiors fully encased in a choice of fabric:
- NovaPoly - 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb - 100% textured polyester for removing residues and dispersing disinfectant
- MegaTex - 100% non-woven polyamide is absorbent with a mildly abrasive surface
- Microfiber - 80% polyester or 20% nylon for maximum absorbency and residue removal
- PolyMesh - 100% polyester with an abrasive mesh layer for exellent residue removal
- The 228,6 mm covers are excellent for pass-throughs and smaller spaces
- The 355,6 and 457,2 mm covers are ideal for floors, walls, and ceilings
The Micronova MZone™ FlatMop™ mop covers fit onto the 360° swivel SlimLine™ adapter, which can be locked at 180° for more controlled cleaning. Available gamma irradiated for aseptic environments. Suitable for use with strong disinfectants and repeated autoclaving.
Connection: Slip-on, tab removal
Interior: Urethane foam
Specifications
- Description:NovaPoly™ FlatMop™ slip-on mop cover
- L×W:127×460 mm
- Material:Polyester
- Seq:08



